Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#24 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0494277
  • Mfr #: 44294

$2.10

  • Number of Pieces: 1
  • Point Type: Conventional Point
  • Decimal Equivalent: 0.1520
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #44294 Specifications

  • Zoro #: G0494277
  • Mfr #: 44294
Number of Pieces: 1 Point Type: Conventional Point
Decimal Equivalent: 0.1520 Drill Bit Dimension Type: Wire
Application: For Non-Ferrous Materials Coolant Through: No
Drill Bit Finish: Bright Drill Bit Grouping: Drill Bit
Shank Dia.: 0.1520" Material: High Speed Steel
Drill Bit Point Angle: 118 Degrees Overall Length: 3-1/8"
Flute Length: 2" Drill Bit Material: High Speed Steel
Cutting Direction: Right Hand Depth:Dia. Ratio: 5xD
Drill Bit Size: #24 Item: Jobber Drill Bit
Flute Type: Spiral Grade: General Purpose
List Number: 150D Depth x Dia. Ratio: 4xD
Diameter: 0.152 Drill Style: Jobber Drill
Left/Right Hand: Right Measurement System: Imperial
Shank Size: 0.152 Shank Length: 1-1/8"
Shank Type: Straight Point Angle: 118
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #24, Decimal Equivalent 0.1520, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/8 In., Grade General Purpose, Shank Dia. 0.1520 In., Flute Length 2 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #44294