PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, #24, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1172893| Mfr #: 70124

$2.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/8"Drill Bit Finish: TiNDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172893 Mfr #: 70124
Overall Length: 3-1/8"Drill Bit Finish: TiN
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: WireFlute Length: 2"
Flute Type: SpiralDecimal Equivalent: 0.1520
Application: For Carbon Steel And Cast IronShank Dia.: 0.1520"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: #24
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 150TGrade: General Purpose
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #24, Decimal Equivalent 0.1520, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-1/8 In., Grade General Purpose, Shank Dia. 0.1520 In., Flute Length 2 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews