Jobber Bit, 2.45mm, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1941344| Mfr #: 47252

$1.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941344 Mfr #: 47252
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 2.45mm
Flute Length: 30.00mmDecimal Equivalent: 0.0965
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 57.00mm
Drill Bit Point Angle: 118 DegreesApplication: For Non-Ferrous Materials
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Drill Bit Size: 2.45mmList Number: 150
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 2.45mm, Decimal Equivalent 0.0965, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 57.00mm, Cutting Direction Right Hand, Shank Dia. 2.45mm, Flute Length 30mm, Point Type Conventional Point, List Number 150, For Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews