PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, #25, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1144272| Mfr #: 46695

$2.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3"Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144272 Mfr #: 46695
Overall Length: 3"Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: WireFlute Length: 1-7/8"
Application: For Alloy, Stainless And Tool Steels And TitaniumDecimal Equivalent: 0.1495
Shank Dia.: 0.1495"Coolant Through: No
Item: Jobber Drill BitPoint Type: Split point
Drill Bit Size: #25Drill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt SteelList Number: 550
Standards: National Aerospace Standards (NAS) 907, Type JGrade: Heavy Duty
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #25, Decimal Equivalent 0.1495, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 3 In., Grade Heavy Duty, Shank Dia. 0.1495 In., Flute Length 1-7/8 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD, 1

Reviews