Jobber Bit, 25/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1609501| Mfr #: 44925

$26.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609501 Mfr #: 44925
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 3-3/4"Grade: Heavy Duty
Drill Bit Finish: TiAlNOverall Length: 5-1/8"
Drill Bit Size: 25/64"List Number: 550TA
Application: For Alloy, Stainless And Tool Steels And TitaniumCutting Direction: Right Hand
Coolant Through: NoPoint Type: Split point
Shank Dia.: 25/64"Decimal Equivalent: 0.3906
Standards: National Aerospace Standards (NAS) 907, Type JDrill Bit Point Angle: 135 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Coolant Through No, Grade Heavy Duty, Overall Length 5-1/8 In., Cutting Direction Right Hand, Shank Dia. 25/64 In., Flute Length 3-3/4 In., Point Type Split Point, List Number 550TA, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews