TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Jobber Bit, 25/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1741406| Mfr #: 42025

$20.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: ParabolicItem: Jobber Drill BitPoint Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741406 Mfr #: 42025
Flute Type: ParabolicItem: Jobber Drill Bit
Point Type: Notch PointShank Dia.: 25/64"
Flute Length: 3-3/4"Decimal Equivalent: 0.3906
Coolant Through: NoGrade: High Performance
Drill Bit Material: High Speed SteelOverall Length: 5-1/8"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Carbon Free Machining And Tool Steels
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 25/64"List Number: 150WLPN
Cutting Direction: Right HandDrill Bit Finish: TiCN
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 5-1/8 In., Cutting Direction Right Hand, Shank Dia. 25/64 In., Flute Length 3-3/4 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews