KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 25/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1860363| Mfr #: 44225

$9.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 5-1/8"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1860363 Mfr #: 44225
Cutting Direction: Right HandOverall Length: 5-1/8"
Point Type: Conventional PointShank Dia.: 25/64"
List Number: 150DDrill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 25/64"Drill Bit Finish: Bright
Item: Jobber Drill BitDecimal Equivalent: 0.3906
Application: For Non-Ferrous MaterialsDrill Bit Point Angle: 118 Degrees
Flute Length: 3-3/4"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 5-1/8 In., Cutting Direction Right Hand, Shank Dia. 25/64 In., Flute Length 3-3/4 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials

Reviews