BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 25/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1304283| Mfr #: 57225

$8.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 3-3/4"List Number: 150KDrill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1304283 Mfr #: 57225
Flute Length: 3-3/4"List Number: 150K
Drill Bit Material: High Speed SteelOverall Length: 5-1/8"
Drill Bit Size: 25/64"Point Type: Split point
Decimal Equivalent: 0.3906Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: General PurposeCoolant Through: No
Shank Dia.: 25/64"Flute Type: Spiral
Application: For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet MetalDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-1/8 In., Grade General Purpose, Shank Dia. 25/64 In., Flute Length 3-3/4 In., Point Type Split Point, List Number 150K, For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal, Depth x Dia. Ratio 5xD, 1

Reviews