PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, 25/64In, Left Hand, HS Steel

CHICAGO-LATROBE| Zoro #: G0447867| Mfr #: 44425

$16.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.3906Item: Jobber Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0447867 Mfr #: 44425
Decimal Equivalent: 0.3906Item: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 25/64"
Flute Length: 3-3/4"Drill Bit Size: 25/64"
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 5-1/8"
Drill Bit Point Angle: 118 DegreesApplication: For Alloy And Carbon Steel And Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
List Number: 150LCutting Direction: Left Hand
Drill Bit Finish: BrightCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Grade General Purpose, Overall Length 5-1/8 In., Cutting Direction Left Hand, Shank Dia. 25/64 In., Flute Length 3-3/4 In., Point Type Conventional Point, List Number 150L, For Alloy And Carbon Steel And Cast Iron

Reviews