KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #26, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2330605| Mfr #: 42096

$6.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Finish: TiCN
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2330605 Mfr #: 42096
Cutting Direction: Right HandDrill Bit Finish: TiCN
Drill Bit Grouping: Drill BitFlute Length: 1-7/8"
Shank Dia.: 0.1470"Overall Length: 3"
Decimal Equivalent: 0.1470Point Type: Notch Point
Coolant Through: NoGrade: High Performance
List Number: 150WLPNFlute Type: Parabolic
Drill Bit Dimension Type: WireDrill Bit Size: #26
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Carbon Free Machining And Tool Steels
Item: Jobber Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #26, Decimal Equivalent 0.1470, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3 In., Cutting Direction Right Hand, Shank Dia. 0.1470 In., Flute Length 1-7/8 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews