Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#27 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0522776
  • Mfr #: 44297

$1.44 /ea

Order in multiples of 12

  • Drill Bit Dimension Type: Wire
  • Decimal Equivalent: 0.1440
  • Drill Bit Size: #27
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #44297 Specifications

  • Zoro #: G0522776
  • Mfr #: 44297
Drill Bit Dimension Type: Wire Decimal Equivalent: 0.1440
Drill Bit Size: #27 Drill Bit Point Angle: 118 Degrees
Grade: General Purpose Flute Length: 1-7/8"
List Number: 150D Depth:Dia. Ratio: 5xD
Cutting Direction: Right Hand Shank Dia.: 0.1440"
Flute Type: Spiral Item: Jobber Drill Bit
Overall Length: 3" Material: High Speed Steel
Drill Bit Material: High Speed Steel Drill Bit Grouping: Drill Bit
Application: For Non-Ferrous Materials Point Type: Conventional Point
Coolant Through: No Drill Bit Finish: Bright
Number of Pieces: 1 Depth x Dia. Ratio: 4xD
Drill Style: Jobber Drill Shank Size: 0.144
Shank Length: 1-1/8" Measurement System: Imperial
Shank Type: Straight Point Angle: 118
Diameter: 0.144 Left/Right Hand: Right
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #27, Decimal Equivalent 0.1440, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3 In., Grade General Purpose, Shank Dia. 0.1440 In., Flute Length 1-7/8 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #44297