KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #27, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1206527| Mfr #: 45697

$2.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 3"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206527 Mfr #: 45697
Cutting Direction: Right HandOverall Length: 3"
Point Type: Split pointShank Dia.: 0.1440"
List Number: 150ASPDrill Bit Material: High Speed Steel
Grade: Heavy DutyDrill Bit Size: #27
Drill Bit Finish: Black OxideItem: Jobber Drill Bit
Decimal Equivalent: 0.1440Application: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Point Angle: 135 DegreesFlute Length: 1-7/8"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Coolant Through: NoStandards: National Aerospace Standards (NAS) 907, Type B
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #27, Decimal Equivalent 0.1440, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Cutting Direction Right Hand, Overall Length 3 In., Grade Heavy Duty, Shank Dia. 0.1440 In., Flute Length 1-7/8 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews