20% OFF SELECT AUTO & TRUCK MAINTENANCE CATEGORIESENTER CODE: INGEARJuly 10-23SEE DETAILS

Jobber Bit, 27/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0936747| Mfr #: 46627

$16.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Drill Bit Material: Cobalt Steel
  • Application: For Alloy, Stainless And Tool Steels And Titanium
  • Standards: National Aerospace Standards (NAS) 907, Type J
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0936747 Mfr #: 46627
Drill Bit Material: Cobalt SteelApplication: For Alloy, Stainless And Tool Steels And Titanium
Standards: National Aerospace Standards (NAS) 907, Type JDrill Bit Finish: Straw/Bronze
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Drill Bit Grouping: Drill BitCutting Direction: Right Hand
List Number: 550Item: Jobber Drill Bit
Overall Length: 5-3/8"Point Type: Split point
Decimal Equivalent: 0.4219Shank Dia.: 27/64"
Drill Bit Size: 27/64"Drill Bit Point Angle: 135 Degrees
Grade: Heavy DutyFlute Length: 3-15/16"
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-3/8 In., Grade Heavy Duty, Shank Dia. 27/64 In., Flute Length 3-15/16 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth:Dia. Ratio 5xD

Reviews