KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 27/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1284071| Mfr #: 54071

$28.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: No
Overall Length: 5-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284071 Mfr #: 54071
Cutting Direction: Right HandCoolant Through: No
Overall Length: 5-3/8"Point Type: Split point
Shank Dia.: 27/64"List Number: 2550
Drill Bit Material: Cobalt SteelGrade: Heavy Duty
Drill Bit Size: 27/64"Drill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.4219
Application: For Alloy, Stainless And Tool Steels And TitaniumDrill Bit Point Angle: 135 Degrees
Flute Length: 3-15/16"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-3/8 In., Grade Heavy Duty, Shank Dia. 27/64 In., Flute Length 3-15/16 In., Point Type Split Point, List Number 2550, For Alloy, Stainless And Tool Steels And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews