Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

27/64" HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0535735
  • Mfr #: 41627

$19.05

  • List Number: 150ASP-TN
  • Shank Dia.: 27/64"
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #41627 Specifications

  • Zoro #: G0535735
  • Mfr #: 41627
List Number: 150ASP-TN Shank Dia.: 27/64"
Cutting Direction: Right Hand Overall Length: 5-3/8"
Flute Type: Spiral Drill Bit Material: High Speed Steel
Drill Bit Finish: TiN Drill Bit Size: 27/64"
Application: For Alloy, Stainless And Tool Steels And Cast Iron Standards: National Aerospace Standards (NAS) 907, Type B
Drill Bit Point Angle: 135 Degrees Number of Pieces: 1
Material: High Speed Steel Flute Length: 3-15/16"
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 5xD
Grade: Heavy Duty Coolant Through: No
Point Type: Split point Decimal Equivalent: 0.4219
Drill Bit Dimension Type: Fractional Inch Item: Jobber Drill Bit
Depth x Dia. Ratio: 4xD Coolant Fed: Non-Coolant Through
Shank Length: 1-7/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5-3/8 In., Grade Heavy Duty, Shank Dia. 27/64 In., Flute Length 3-15/16 In., Point Type Split Point, List Number 150ASP-TN, Standards National Aerospace Standards (NAS) 907, Type B

Technical Guides

Reviews of Chicago-Latrobe #41627