KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 27/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2192687| Mfr #: 42027

$21.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 135 Degrees
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192687 Mfr #: 42027
Drill Bit Dimension Type: Fractional InchDrill Bit Point Angle: 135 Degrees
Point Type: Notch PointFlute Type: Parabolic
Drill Bit Material: High Speed SteelDrill Bit Size: 27/64"
Coolant Through: NoDrill Bit Grouping: Drill Bit
Flute Length: 3-15/16"Item: Jobber Drill Bit
Cutting Direction: Right HandGrade: High Performance
Shank Dia.: 27/64"Decimal Equivalent: 0.4219
Drill Bit Finish: TiCNOverall Length: 5-3/8"
Application: For Alloy, Carbon Free Machining And Tool SteelsList Number: 150WLPN
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 5-3/8 In., Cutting Direction Right Hand, Shank Dia. 27/64 In., Flute Length 3-15/16 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews