SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 27/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1676053| Mfr #: 45627

$8.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.4219Item: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676053 Mfr #: 45627
Decimal Equivalent: 0.4219Item: Jobber Drill Bit
Point Type: Split pointShank Dia.: 27/64"
Flute Length: 3-15/16"Drill Bit Size: 27/64"
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: High Speed SteelOverall Length: 5-3/8"
Standards: National Aerospace Standards (NAS) 907, Type BApplication: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitList Number: 150ASP
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-3/8 In., Grade Heavy Duty, Shank Dia. 27/64 In., Flute Length 3-15/16 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews