Jobber Bit, 27/64In, Left Hand, HS Steel

CHICAGO-LATROBE| Zoro #: G1411216| Mfr #: 44427

$19.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 3-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411216 Mfr #: 44427
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 3-15/16"Grade: General Purpose
Overall Length: 5-3/8"Drill Bit Size: 27/64"
Application: For Alloy And Carbon Steel And Cast IronCutting Direction: Left Hand
Coolant Through: NoPoint Type: Conventional Point
Shank Dia.: 27/64"Decimal Equivalent: 0.4219
Drill Bit Finish: BrightDrill Bit Point Angle: 118 Degrees
List Number: 150LItem: Jobber Drill Bit
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Grade General Purpose, Overall Length 5-3/8 In., Cutting Direction Left Hand, Shank Dia. 27/64 In., Flute Length 3-15/16 In., Point Type Conventional Point, List Number 150L, For Alloy And Carbon Steel And Cast Iron

Reviews