Jobber Bit, #29, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0764434| Mfr #: 42099

$8.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jobber Drill BitOverall Length: 2-7/8"Flute Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764434 Mfr #: 42099
Item: Jobber Drill BitOverall Length: 2-7/8"
Flute Length: 1-3/4"Drill Bit Material: High Speed Steel
Grade: High PerformanceList Number: 150WLPN
Drill Bit Finish: TiCNCutting Direction: Right Hand
Drill Bit Grouping: Drill BitDrill Bit Point Angle: 135 Degrees
Drill Bit Size: #29Shank Dia.: 0.1360"
Decimal Equivalent: 0.1360Point Type: Notch Point
Application: For Alloy, Carbon Free Machining And Tool SteelsFlute Type: Parabolic
Coolant Through: NoDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #29, Decimal Equivalent 0.1360, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-7/8 In., Grade High Performance, Shank Dia. 0.1360 In., Flute Length 1-3/4 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels, Depth:Dia. Ratio 7xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews