BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, #29, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1217273| Mfr #: 44099

$1.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1-3/4"List Number: 150Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217273 Mfr #: 44099
Flute Length: 1-3/4"List Number: 150
Drill Bit Material: High Speed SteelOverall Length: 2-7/8"
Drill Bit Size: #29Point Type: Conventional Point
Decimal Equivalent: 0.1360Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: General PurposeCoolant Through: No
Shank Dia.: 0.1360"Flute Type: Spiral
Application: For Carbon Steel And Cast IronDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #29, Decimal Equivalent 0.1360, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-7/8 In., Grade General Purpose, Shank Dia. 0.1360 In., Flute Length 1-3/4 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews