HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, 29/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1736165| Mfr #: 46629

$18.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.4531
Item: Jobber Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736165 Mfr #: 46629
Decimal Equivalent: 0.4531Item: Jobber Drill Bit
Point Type: Split pointShank Dia.: 29/64"
Flute Length: 4-3/16"Drill Bit Size: 29/64"
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 5-5/8"
Standards: National Aerospace Standards (NAS) 907, Type JApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitList Number: 550
Cutting Direction: Right HandDrill Bit Finish: Straw/Bronze
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Grade Heavy Duty, Overall Length 5-5/8 In., Cutting Direction Right Hand, Shank Dia. 29/64 In., Flute Length 4-3/16 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium

Reviews