KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 29/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0742603| Mfr #: 70229

$20.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 4-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742603 Mfr #: 70229
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 4-3/16"Grade: General Purpose
Overall Length: 5-5/8"Flute Type: Spiral
List Number: 150TApplication: For Carbon Steel And Cast Iron
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 29/64"Point Type: Conventional Point
Shank Dia.: 29/64"Decimal Equivalent: 0.4531
Drill Bit Finish: TiNDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 5-5/8 In., Cutting Direction Right Hand, Shank Dia. 29/64 In., Flute Length 4-3/16 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron

Reviews