Jobber Bit, 29/64In, Left Hand, HS Steel

CHICAGO-LATROBE| Zoro #: G1751906| Mfr #: 44429

$20.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Decimal Equivalent: 0.4531Item: Jobber Drill BitPoint Type: Conventional Point
Save 15%. Sign up for Z-mail.


Zoro #: G1751906 Mfr #: 44429
Decimal Equivalent: 0.4531Item: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 29/64"
Flute Length: 4-3/16"Drill Bit Size: 29/64"
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 5-5/8"
Drill Bit Point Angle: 118 DegreesApplication: For Alloy And Carbon Steel And Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
List Number: 150LCutting Direction: Left Hand
Drill Bit Finish: BrightCountry of Origin (subject to change): United States


Jobber Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Grade General Purpose, Overall Length 5-5/8 In., Cutting Direction Left Hand, Shank Dia. 29/64 In., Flute Length 4-3/16 In., Point Type Conventional Point, List Number 150L, For Alloy And Carbon Steel And Cast Iron