Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#3 HSS 135 Deg. Jobber Length Drill Bit
  • Zoro #: G0287201
  • Mfr #: 42073
$7.83
  • Shank Dia.: 0.2130"
  • Number of Pieces: 1
  • Coolant Through: No
See full product details
Orders over $50 ship free.

Chicago-Latrobe #42073 Specifications

  • Zoro #: G0287201
  • Mfr #: 42073
Shank Dia.: 0.2130" Number of Pieces: 1
Coolant Through: No Drill Bit Material: High Speed Steel
Material: High Speed Steel Drill Bit Dimension Type: Wire
Point Type: Notched Point Grade: High Performance
Flute Type: Spiral List Number: 150WLPN
Cutting Direction: Right Hand Overall Length: 3-3/4"
Item: Jobber Drill Bit Decimal Equivalent: 0.2130
Drill Bit Size: #3 Drill Bit Point Angle: 135 Degrees
Depth:Dia. Ratio: 7xD Drill Bit Finish: TiCN
Flute Length: 2-1/2" Drill Bit Grouping: Drill Bit
Application: For Alloy, Carbon Free Machining And Tool Steels Depth x Dia. Ratio: 8xD
Shank Length: 1-1/4" Shank Type: Straight
Diameter: 0.213 Left/Right Hand: Right
Shank Size: 0.213 Drill Style: Jobber Drill
Point Angle: 135 Measurement System: Imperial
Coolant Fed: Non-Coolant Through Helix Angle: 40 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #3, Decimal Equivalent 0.2130, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Grade High Performance, Shank Dia. 0.2130 In., Flute Length 2-1/2 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels, Depth:Dia. Ratio 8xD, 1

Technical Guides

Reviews of Chicago-Latrobe #42073