Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#3 HSS 118 Deg. Jobber Length Drill Bit
  • Zoro #: G0282161
  • Mfr #: 44273
$2.20
  • Flute Type: Spiral
  • Depth:Dia. Ratio: 5xD
  • Drill Bit Material: High Speed Steel
See full product details
Orders over $50 ship free.

Chicago-Latrobe #44273 Specifications

  • Zoro #: G0282161
  • Mfr #: 44273
Flute Type: Spiral Depth:Dia. Ratio: 5xD
Drill Bit Material: High Speed Steel Drill Bit Finish: Bright
Application: For Non-Ferrous Materials Number of Pieces: 1
Item: Jobber Drill Bit Cutting Direction: Right Hand
Shank Dia.: 0.2130" Drill Bit Point Angle: 118 Degrees
List Number: 150D Decimal Equivalent: 0.2130
Grade: General Purpose Material: High Speed Steel
Coolant Through: No Drill Bit Size: #3
Point Type: Conventional Point Drill Bit Dimension Type: Wire
Overall Length: 3-3/4" Drill Bit Grouping: Drill Bit
Flute Length: 2-1/2" Depth x Dia. Ratio: 4xD
Standards: Not Rated Coolant Fed: Non-Coolant Through
Drill Style: Jobber Drill Shank Length: 1-1/4"
Shank Size: 0.213 Diameter: 0.213
Left/Right Hand: Right Measurement System: Imperial
Point Angle: 118 Shank Type: Straight
Helix Angle: 28 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #3, Decimal Equivalent 0.2130, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Grade General Purpose, Shank Dia. 0.2130 In., Flute Length 2-1/2 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #44273