KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #3, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1517695| Mfr #: 70103

$4.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1517695 Mfr #: 70103
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 0.2130"
Flute Length: 2-1/2"Decimal Equivalent: 0.2130
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 3-3/4"
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Drill Bit Size: #3List Number: 150T
Cutting Direction: Right HandDrill Bit Finish: TiN
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #3, Decimal Equivalent 0.2130, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.2130 In., Flute Length 2-1/2 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron

Reviews