Jobber Bit, #30, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2283732| Mfr #: 46700

$2.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Drill Bit Size: #30
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2283732 Mfr #: 46700
Point Type: Split pointDrill Bit Size: #30
Drill Bit Grouping: Drill BitFlute Length: 1-5/8"
Shank Dia.: 0.1285"Overall Length: 2-3/4"
Drill Bit Finish: Straw/BronzeItem: Jobber Drill Bit
List Number: 550Drill Bit Material: Cobalt Steel
Standards: National Aerospace Standards (NAS) 907, Type JGrade: Heavy Duty
Decimal Equivalent: 0.1285Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Dimension Type: WireCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #30, Decimal Equivalent 0.1285, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Grade Heavy Duty, Overall Length 2-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.1285 In., Flute Length 1-5/8 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium

Reviews