KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 3.00mm, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2248075| Mfr #: 47259

$1.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 61.00mm
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248075 Mfr #: 47259
Cutting Direction: Right HandOverall Length: 61.00mm
Point Type: Conventional PointShank Dia.: 3mm
List Number: 150Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 3.00mmDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.1181
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 33mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.00mm, Decimal Equivalent 0.1181, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 61.00mm, Cutting Direction Right Hand, Shank Dia. 3mm, Flute Length 33mm, Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Reviews