Jobber Bit, #31, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1852523| Mfr #: 47765

$3.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split pointDrill Bit Size: #31Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852523 Mfr #: 47765
Point Type: Split pointDrill Bit Size: #31
Drill Bit Grouping: Drill BitFlute Length: 1-5/8"
Shank Dia.: 0.1200"Overall Length: 2-3/4"
Drill Bit Finish: Straw/BronzeItem: Jobber Drill Bit
List Number: 550ASPDrill Bit Material: Cobalt Steel
Grade: Heavy DutyDecimal Equivalent: 0.1200
Cutting Direction: Right HandDrill Bit Point Angle: 135 Degrees
Application: For Alloy, Stainless And Tool Steels And TitaniumDrill Bit Dimension Type: Wire
Coolant Through: NoCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #31, Decimal Equivalent 0.1200, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Grade Heavy Duty, Overall Length 2-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.1200 In., Flute Length 1-5/8 In., Point Type Split Point, List Number 550ASP, For Alloy, Stainless And Tool Steels And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews