Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#31 HSS 135 Deg. Jobber Length Drill Bit
  • Zoro #: G0292302
  • Mfr #: 42101
$7.04 /ea

Order in multiples of 2

  • Flute Length: 1-5/8"
  • Coolant Through: No
  • Point Type: Notched Point
See full product details
Orders over $50 ship free.

Chicago-Latrobe #42101 Specifications

  • Zoro #: G0292302
  • Mfr #: 42101
Flute Length: 1-5/8" Coolant Through: No
Point Type: Notched Point Decimal Equivalent: 0.1200
List Number: 150WLPN Drill Bit Material: High Speed Steel
Drill Bit Point Angle: 135 Degrees Flute Type: Spiral
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Drill Bit Size: #31 Grade: High Performance
Overall Length: 2-3/4" Drill Bit Finish: TiCN
Material: High Speed Steel Number of Pieces: 1
Shank Dia.: 0.1200" Drill Bit Dimension Type: Wire
Application: For Alloy, Carbon Free Machining And Tool Steels Depth:Dia. Ratio: 7xD
Item: Jobber Drill Bit Depth x Dia. Ratio: 8xD
Shank Size: 0.12 Diameter: 0.12
Measurement System: Imperial Shank Type: Straight
Left/Right Hand: Right Shank Length: 1-1/8"
Drill Style: Jobber Drill Point Angle: 135
Coolant Fed: Non-Coolant Through Helix Angle: 40 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #31, Decimal Equivalent 0.1200, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-3/4 In., Grade High Performance, Shank Dia. 0.1200 In., Flute Length 1-5/8 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels, Depth:Dia. Ratio 8xD, 1

Technical Guides

Reviews of Chicago-Latrobe #42101