KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 3/16 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2355132| Mfr #: 46612

$3.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Flute Type: Spiral
Drill Bit Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2355132 Mfr #: 46612
Point Type: Split pointFlute Type: Spiral
Drill Bit Size: 3/16"Drill Bit Grouping: Drill Bit
Shank Dia.: 3/16"Flute Length: 2-15/16"
Overall Length: 3-1/2"Drill Bit Finish: Straw/Bronze
Item: Jobber Drill BitList Number: 550
Drill Bit Material: Cobalt SteelStandards: National Aerospace Standards (NAS) 907, Type J
Grade: Heavy DutyDecimal Equivalent: 0.1875
Cutting Direction: Right HandDrill Bit Point Angle: 135 Degrees
Application: For Alloy, Stainless And Tool Steels And TitaniumNumber of Flutes: 2
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3-1/2 In., Cutting Direction Right Hand, Shank Dia. 3/16 In., Flute Length 2-15/16 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium

Reviews