PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, 3/16 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1920965| Mfr #: 54054

$6.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.1875Item: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920965 Mfr #: 54054
Decimal Equivalent: 0.1875Item: Jobber Drill Bit
Point Type: Split pointShank Dia.: 3/16"
Flute Length: 2-15/16"Drill Bit Size: 3/16"
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 3-1/2"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
List Number: 2550Cutting Direction: Right Hand
Drill Bit Finish: TiNCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Coolant Through No, Grade Heavy Duty, Overall Length 3-1/2 In., Cutting Direction Right Hand, Shank Dia. 3/16 In., Flute Length 2-15/16 In., Point Type Split Point, List Number 2550, For Alloy, Stainless And Tool Steels And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews