Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Jobber Bit, 3/16 In, High Speed Steel

CHICAGO-LATROBE | Zoro #: G0940414 | Mfr #: 44212

$ 2.66 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Drill Bit Dimension Type: Fractional Inch
  • Application: For Non-Ferrous Materials
  • Drill Bit Size: 3/16"
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0940414 Mfr #: 44212
Drill Bit Dimension Type: Fractional Inch Application: For Non-Ferrous Materials
Drill Bit Size: 3/16" Overall Length: 3-1/2"
Flute Length: 2-15/16" Point Type: Conventional Point
Drill Bit Point Angle: 118 Degrees List Number: 150D
Flute Type: Spiral Item: Jobber Drill Bit
Shank Dia.: 3/16" Cutting Direction: Right Hand
Drill Bit Material: High Speed Steel Drill Bit Grouping: Drill Bit
Coolant Through: No Decimal Equivalent: 0.1875
Grade: General Purpose Drill Bit Finish: Bright
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-1/2 In., Grade General Purpose, Shank Dia. 3/16 In., Flute Length 2-15/16 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth:Dia. Ratio 5xD, 1

Reviews