KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 3/16 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1587101| Mfr #: 57212

$2.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 2-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587101 Mfr #: 57212
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 2-15/16"Grade: General Purpose
Overall Length: 3-1/2"Flute Type: Spiral
List Number: 150KApplication: For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 3/16"Point Type: Split point
Shank Dia.: 3/16"Decimal Equivalent: 0.1875
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3-1/2 In., Cutting Direction Right Hand, Shank Dia. 3/16 In., Flute Length 2-15/16 In., Point Type Split Point, List Number 150K, For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal

Reviews