Jobber Bit, 31/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0566702| Mfr #: 54074

$23.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Decimal Equivalent: 0.4844Item: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.


Zoro #: G0566702 Mfr #: 54074
Decimal Equivalent: 0.4844Item: Jobber Drill Bit
Point Type: Split pointShank Dia.: 31/64"
Flute Length: 4-3/8"Drill Bit Size: 31/64"
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 5-7/8"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
List Number: 2550Cutting Direction: Right Hand
Drill Bit Finish: TiNCountry of Origin (subject to change): United States


Jobber Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-7/8 In., Grade Heavy Duty, Shank Dia. 31/64 In., Flute Length 4-3/8 In., Point Type Split Point, List Number 2550, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.