SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 31/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2287311| Mfr #: 41631

$24.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-7/8"Drill Bit Finish: TiNDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2287311 Mfr #: 41631
Overall Length: 5-7/8"Drill Bit Finish: TiN
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 4-3/8"
Flute Type: SpiralDecimal Equivalent: 0.4844
Application: For Alloy, Stainless And Tool Steels And Cast IronShank Dia.: 31/64"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: 31/64"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 150ASP-TNStandards: National Aerospace Standards (NAS) 907, Type B
Grade: Heavy DutyCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-7/8 In., Grade Heavy Duty, Shank Dia. 31/64 In., Flute Length 4-3/8 In., Point Type Split Point, List Number 150ASP-TN, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews