DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Bit, 31/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0601221| Mfr #: 42031

$42.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Parabolic
Item: Jobber Drill Bit
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601221 Mfr #: 42031
Flute Type: ParabolicItem: Jobber Drill Bit
Point Type: Notch PointShank Dia.: 31/64"
Flute Length: 4-3/8"Decimal Equivalent: 0.4844
Coolant Through: NoGrade: High Performance
Drill Bit Material: High Speed SteelOverall Length: 5-7/8"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Carbon Free Machining And Tool Steels
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 31/64"List Number: 150WLPN
Cutting Direction: Right HandDrill Bit Finish: TiCN
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 5-7/8 In., Cutting Direction Right Hand, Shank Dia. 31/64 In., Flute Length 4-3/8 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews