Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/16" HSS Black/Gold 118 Deg. Jobber Length Drill Bit

  • Zoro #: G1508683
  • Mfr #: 44412

$6.87

  • Finish: Black and Gold Oxide
  • Grade: General Purpose
  • Overall Length: 3-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Chicago-Latrobe #44412 Specifications

  • Zoro #: G1508683
  • Mfr #: 44412
Finish: Black and Gold Oxide Grade: General Purpose
Overall Length: 3-1/2" Drill Bit Dimension Type: Fractional Inch
Number of Pieces: 1 Application: For Alloy And Carbon Steel And Cast Iron
Coolant Through: No Flute Length: 2-15/16"
Material: High Speed Steel Drill Bit Finish: Black and Gold Oxide
Point Type: Conventional Point Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 5xD Decimal Equivalent: 0.1875
Drill Bit Material: High Speed Steel Cutting Direction: Left Hand
Drill Bit Point Angle: 118 Degrees Drill Bit Size: 3/16"
Shank Dia.: 3/16" Item: Jobber Drill Bit
List Number: 150L Depth x Dia. Ratio: 4xD
Country of Origin (subject to change): United States

Description

Here are some important details for Chicago-Latrobe Jobber Drill Bit. Drill Bit Size: 3/16", Drill Bit Material: High Speed Steel, Drill Bit Dimension Type: Fractional Inch.

Reviews of Chicago-Latrobe #44412