BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, #32, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1419564| Mfr #: 47766

$2.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill BitGrade: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1419564 Mfr #: 47766
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Grade: Heavy DutyCoolant Through: No
Item: Jobber Drill BitFlute Length: 1-5/8"
Drill Bit Point Angle: 135 DegreesDecimal Equivalent: 0.1160
Drill Bit Size: #32Point Type: Split point
Cutting Direction: Right HandDrill Bit Finish: Straw/Bronze
List Number: 550ASPShank Dia.: 0.1160"
Drill Bit Material: Cobalt SteelOverall Length: 2-3/4"
Application: For Alloy, Stainless And Tool Steels And TitaniumCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #32, Decimal Equivalent 0.1160, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-3/4 In., Grade Heavy Duty, Shank Dia. 0.1160 In., Flute Length 1-5/8 In., Point Type Split Point, List Number 550ASP, For Alloy, Stainless And Tool Steels And Titanium, Depth:Dia. Ratio 5xD, 1

Reviews