Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#32 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0534563
  • Mfr #: 44102

$1.05

  • List Number: 150
  • Material: High Speed Steel
  • Item: Jobber Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #44102 Specifications

  • Zoro #: G0534563
  • Mfr #: 44102
List Number: 150 Material: High Speed Steel
Item: Jobber Drill Bit Flute Length: 1-5/8"
Drill Bit Size: #32 Cutting Direction: Right Hand
Overall Length: 2-3/4" Drill Bit Finish: Black Oxide
Depth:Dia. Ratio: 5xD Drill Bit Material: High Speed Steel
Decimal Equivalent: 0.1160 Drill Bit Point Angle: 118 Degrees
Point Type: Conventional Point Shank Dia.: 0.1160"
Application: For Carbon Steel And Cast Iron Coolant Through: No
Grade: General Purpose Number of Pieces: 1
Flute Type: Spiral Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill Bit Depth x Dia. Ratio: 4xD
Diameter: 0.116 Drill Style: Jobber Drill
Point Angle: 118 Measurement System: Imperial
Shank Size: 0.116 Shank Length: 1-1/8"
Left/Right Hand: Right Shank Type: Straight
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #32, Decimal Equivalent 0.1160, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-3/4 In., Grade General Purpose, Shank Dia. 0.1160 In., Flute Length 1-5/8 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #44102