Jobber Bit, #33, High Speed Steel

CHICAGO-LATROBE |Zoro #: G2210686|Mfr #: 42103

$6.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2210686 Mfr #: 42103
Country of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Wire, Drill Bit Size #33, Decimal Equivalent 0.1130, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Coolant Through No, Grade High Performance, Overall Length 2-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.1130 In., Flute Length 1-1/2 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews