DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Bit, #33, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1421366| Mfr #: 44103

$1.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Carbon Steel And Cast Iron
Drill Bit Size: #33
Drill Bit Dimension Type: Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1421366 Mfr #: 44103
Application: For Carbon Steel And Cast IronDrill Bit Size: #33
Drill Bit Dimension Type: WireFlute Type: Spiral
Cutting Direction: Right HandGrade: General Purpose
List Number: 150Drill Bit Point Angle: 118 Degrees
Coolant Through: NoFlute Length: 1-1/2"
Point Type: Conventional PointOverall Length: 2-5/8"
Item: Jobber Drill BitShank Dia.: 0.1130"
Drill Bit Finish: Black OxideDrill Bit Material: High Speed Steel
Decimal Equivalent: 0.1130Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #33, Decimal Equivalent 0.1130, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 2-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.1130 In., Flute Length 1-1/2 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Reviews