SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 3/32 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1311843| Mfr #: 54009

$4.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Alloy, Stainless And Tool Steels And TitaniumItem: Jobber Drill BitOverall Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311843 Mfr #: 54009
Application: For Alloy, Stainless And Tool Steels And TitaniumItem: Jobber Drill Bit
Overall Length: 2-1/4"Point Type: Split point
Drill Bit Dimension Type: Fractional InchDrill Bit Point Angle: 135 Degrees
Shank Dia.: 3/32"Cutting Direction: Right Hand
Grade: Heavy DutyDrill Bit Size: 3/32"
Decimal Equivalent: 0.0938Drill Bit Finish: TiN
List Number: 2550Flute Length: 1-1/4"
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
Coolant Through: NoCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/32 In., Decimal Equivalent 0.0938, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Coolant Through No, Grade Heavy Duty, Overall Length 2-1/4 In., Cutting Direction Right Hand, Shank Dia. 3/32 In., Flute Length 1-1/4 In., Point Type Split Point, List Number 2550, For Alloy, Stainless And Tool Steels And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews