SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 3/32 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2252415| Mfr #: 57206

$1.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/4"Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252415 Mfr #: 57206
Overall Length: 2-1/4"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 1-1/4"
Flute Type: SpiralDecimal Equivalent: 0.0938
Application: For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet MetalShank Dia.: 3/32"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: 3/32"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 150KGrade: General Purpose
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/32 In., Decimal Equivalent 0.0938, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-1/4 In., Grade General Purpose, Shank Dia. 3/32 In., Flute Length 1-1/4 In., Point Type Split Point, List Number 150K, For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal, Depth x Dia. Ratio 5xD, 1

Reviews