KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 33/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1254154| Mfr #: 50075

$47.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Drill Bit Size: 33/64"
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1254154 Mfr #: 50075
Point Type: Split pointDrill Bit Size: 33/64"
Drill Bit Grouping: Drill BitFlute Length: 4-13/16"
Shank Dia.: 33/64"Overall Length: 6-5/8"
Drill Bit Finish: Straw/BronzeItem: Jobber Drill Bit
List Number: 550Drill Bit Material: Cobalt Steel
Standards: National Aerospace Standards (NAS) 907, Type JGrade: Heavy Duty
Decimal Equivalent: 0.5156Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 33/64 In., Decimal Equivalent 0.5156, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 6-5/8 In., Grade Heavy Duty, Shank Dia. 33/64 In., Flute Length 4-13/16 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium

Reviews