DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Bit, #34, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1093942| Mfr #: 44104

$1.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093942 Mfr #: 44104
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 0.1110"
Flute Length: 1-1/2"Decimal Equivalent: 0.1110
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 2-5/8"
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Drill Bit Size: #34List Number: 150
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #34, Decimal Equivalent 0.1110, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 2-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.1110 In., Flute Length 1-1/2 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Reviews