KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #35, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0826655| Mfr #: 45705

$1.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826655 Mfr #: 45705
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 1-1/2"Grade: Heavy Duty
Drill Bit Finish: Black OxideOverall Length: 2-5/8"
Drill Bit Size: #35List Number: 150ASP
Application: For Alloy, Stainless And Tool Steels And Cast IronCutting Direction: Right Hand
Coolant Through: NoPoint Type: Split point
Shank Dia.: 0.1100"Decimal Equivalent: 0.1100
Standards: National Aerospace Standards (NAS) 907, Type BDrill Bit Point Angle: 135 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #35, Decimal Equivalent 0.1100, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 2-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.1100 In., Flute Length 1-1/2 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews