KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 35/64In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2013934| Mfr #: 44235

$22.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Drill Bit Size: 35/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013934 Mfr #: 44235
Point Type: Conventional PointFlute Type: Spiral
Drill Bit Size: 35/64"Drill Bit Grouping: Drill Bit
Flute Length: 4-13/16"Shank Dia.: 35/64"
Overall Length: 6-5/8"Drill Bit Finish: Bright
Item: Jobber Drill BitList Number: 150D
Drill Bit Material: High Speed SteelGrade: General Purpose
Decimal Equivalent: 0.5469Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesApplication: For Non-Ferrous Materials
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 35/64 In., Decimal Equivalent 0.5469, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 6-5/8 In., Cutting Direction Right Hand, Shank Dia. 35/64 In., Flute Length 4-13/16 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews