KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 3/64 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1138977| Mfr #: 44003

$1.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138977 Mfr #: 44003
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 3/4"Grade: General Purpose
Overall Length: 1-3/4"Flute Type: Spiral
List Number: 150Application: For Carbon Steel And Cast Iron
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 3/64"Point Type: Conventional Point
Shank Dia.: 3/64"Decimal Equivalent: 0.0469
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/64 In., Decimal Equivalent 0.0469, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 1-3/4 In., Cutting Direction Right Hand, Shank Dia. 3/64 In., Flute Length 3/4 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews