Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Jobber Bit, 3/64 In, High Speed Steel

CHICAGO-LATROBE | Zoro #: G0937666 | Mfr #: 44203

$ 1.55 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Chicago-Latrobe #44203 Specifications

Zoro #: G0937666 Mfr #: 44203
Drill Bit Finish: Bright Item: Jobber Drill Bit
Coolant Through: No Flute Length: 3/4"
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
List Number: 150D Point Type: Conventional Point
Drill Bit Grouping: Drill Bit Drill Bit Size: 3/64"
Shank Dia.: 3/64" Drill Bit Dimension Type: Fractional Inch
Overall Length: 1-3/4" Grade: General Purpose
Application: For Non-Ferrous Materials Drill Bit Point Angle: 118 Degrees
Flute Type: Spiral Decimal Equivalent: 0.0469
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/64 In., Decimal Equivalent 0.0469, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 1-3/4 In., Grade General Purpose, Shank Dia. 3/64 In., Flute Length 3/4 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth:Dia. Ratio 5xD, 1

Reviews